Skip Content
SQ. CONTROL DAMPER,23-3/4IN SQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQ. CONTROL DAMPER,23-3/4IN SQ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2LRZ1
  • Mfr. Model # 2LRZ1
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.68 lbs

Technical Specs

  • Item Square Control Damper
  • Max. Temp. 180 Degrees F
  • Includes Components Needed to Mount Dayton Actuators Externally or Internally, Removable Control Shaft
  • Bearings Synthetic (Acetal) Sleeve Type
  • Pressure Differential Max. 5" wg
  • Blade Type 3V Blade
  • Frame Material 16 ga. Galvanized Steel
  • Blade Material 16 ga. Galvanized Steel
  • Seals Extruded Vinyl Blade
  • For Use In Low to Medium Pressure and Velocity Systems
  • Axle Plated Steel
  • Standards AMCA Air
  • Max. Velocity 3,000 FPM
  • Linkage Side, Out of Airstream, Concealed in Frame
  • Frame Width 23-3/4"
  • Frame Height 23.75"
  • Frame Depth 5"
  • Axle Dia. 1/2"
  • Duct Width 24"
  • Duct Height 24"
  • Damper Item Volume Control Damper
  • Damper Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list