Skip Content
SQ. CONTROL DAMPER,17-3/4IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQ. CONTROL DAMPER,17-3/4IN W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3HGP6
  • Mfr. Model # 3HGP6
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.79 lbs

Technical Specs

  • Item Square Control Damper
  • Pressure Differential Max. 6" wg
  • Max. Temp. 180 Degrees F
  • Bearings Synthetic (Acetal) Sleeve Type
  • Blade Type Extruded Airfoil
  • Blade Material 1/8 ga. Extruded Aluminum
  • Frame Material 1/8 ga. Extruded Aluminum
  • Seals TPE Blade, Stainless Steel Compression Type Jamb
  • Axle Plated Steel
  • For Use In Medium to High Pressure and Velocity Systems
  • Linkage Side, Out of Airstream, Concealed in Frame
  • Standards
  • Max. Velocity 6,000 FPM
  • Frame Height 17.75"
  • Frame Width 17-3/4"
  • Frame Depth 5"
  • Axle Dia. 1/2"
  • Duct Width 18"
  • Duct Height 18"
  • Damper Shape Square
  • Damper Item Volume Control Damper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list