Skip Content
SQ. CONTROL DAMPER,17-3/4IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQ. CONTROL DAMPER,17-3/4IN W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3HGN5
  • Mfr. Model # 3HGN5
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.65 lbs

Technical Specs

  • Item Square Control Damper
  • Pressure Differential Max. 10" wg
  • Bearings Synthetic (Acetal) Sleeve Type
  • Max. Temp. 180 Degrees F
  • Blade Type Fabricated Airfoil
  • Blade Material 14 ga. Galvanized Steel
  • Frame Material 16 ga. Galvanized Steel
  • Axle Plated Steel
  • Standards
  • For Use In Medium to High Pressure and Velocity Systems
  • Linkage Side, Out of Airstream, Concealed in Frame
  • Seals TPE Blade, 304 Stainless Steel Jamb
  • Max. Velocity 4,000 FPM
  • Frame Height 17.75"
  • Frame Width 17-3/4"
  • Axle Dia. 1/2"
  • Frame Depth 5"
  • Duct Height 18"
  • Duct Width 18"
  • Damper Item Volume Control Damper
  • Damper Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list