SQ. CONTROL DAMPER,17-3/4IN SQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SQ. CONTROL DAMPER,17-3/4IN SQ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2LRY9
  • Mfr. Model # 2LRY9
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.26 lbs

Technical Specs

  • Includes Components Needed to Mount Dayton Actuators Externally or Internally, Removable Control Shaft
  • Item Square Control Damper
  • Pressure Differential Max. 5" wg
  • Max. Temp. 180 Degrees F
  • Bearings Synthetic (Acetal) Sleeve Type
  • Frame Material 16 ga. Galvanized Steel
  • Blade Type 3V Blade
  • Blade Material 16 ga. Galvanized Steel
  • Seals Extruded Vinyl Blade
  • For Use In Low to Medium Pressure and Velocity Systems
  • Standards AMCA Air
  • Axle Plated Steel
  • Max. Velocity 3,000 FPM
  • Linkage Side, Out of Airstream, Concealed in Frame
  • Frame Height 17.75"
  • Frame Width 17-3/4"
  • Axle Dia. 1/2"
  • Frame Depth 5"
  • Duct Width 18"
  • Duct Height 18"
  • Damper Shape Square
  • Damper Item Volume Control Damper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list