SQ. CONTROL DAMPER,15-3/4IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQ. CONTROL DAMPER,15-3/4IN W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3HGP5
  • Mfr. Model # 3HGP5
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.81 lbs

Technical Specs

  • Item Square Control Damper
  • Bearings Synthetic (Acetal) Sleeve Type
  • Pressure Differential Max. 6" wg
  • Max. Temp. 180 Degrees F
  • Blade Type Extruded Airfoil
  • Blade Material 1/8 ga. Extruded Aluminum
  • Frame Material 1/8 ga. Extruded Aluminum
  • Seals TPE Blade, Stainless Steel Compression Type Jamb
  • For Use In Medium to High Pressure and Velocity Systems
  • Linkage Side, Out of Airstream, Concealed in Frame
  • Standards
  • Max. Velocity 6,000 FPM
  • Axle Plated Steel
  • Frame Width 15-3/4"
  • Frame Depth 5"
  • Axle Dia. 1/2"
  • Frame Height 15.75"
  • Duct Width 16"
  • Duct Height 16"
  • Damper Shape Square
  • Damper Item Volume Control Damper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list