Skip Content
SQ. CONTROL DAMPER,11-3/4IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQ. CONTROL DAMPER,11-3/4IN W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3HGN3
  • Mfr. Model # 3HGN3
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.1 lbs

Technical Specs

  • Max. Temp. 180 Degrees F
  • Item Square Control Damper
  • Pressure Differential Max. 10" wg
  • Bearings Synthetic (Acetal) Sleeve Type
  • Blade Type Fabricated Airfoil
  • Frame Material 16 ga. Galvanized Steel
  • Blade Material 14 ga. Galvanized Steel
  • Axle Plated Steel
  • Standards AMCA Air
  • For Use In Medium to High Pressure and Velocity Systems
  • Seals TPE Blade, 304 Stainless Steel Jamb
  • Linkage Side, Out of Airstream, Concealed in Frame
  • Max. Velocity 4,000 FPM
  • Frame Height 11.75"
  • Frame Width 11-3/4"
  • Axle Dia. 1/2"
  • Duct Width 12"
  • Frame Depth 5"
  • Duct Height 12"
  • Damper Shape Square
  • Damper Item Volume Control Damper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list