Skip Content
SPUDGER,PLASTIC,POINTED/FLAT,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPUDGER,PLASTIC,POINTED/FLAT,PK 10

JONARD TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TDN1
  • Mfr. Model # 2TDN1
  • UNSPSC # 27113204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Black
  • Application For Inserting, Removing, Adjusting Fine Springs and Other Small Parts in Tight Areas
  • Features -
  • Includes -
  • Item Spudger
  • Length (In.) 6
  • Number of Pieces -
  • Package Quantity 10
  • Material Plastic
  • Tip Size -
  • Type -
  • Tip Shape 1 Pointed, 1 Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list