Skip Content
SPUD GASKET TOILET 1-1/4 IN BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPUD GASKET TOILET 1-1/4 IN BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22UR73
  • Mfr. Model # 22UR73
  • UNSPSC # 30181505
  • CATALOGUE PAGE # 1773
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Spud Gasket
  • Colour/Finish Black
  • For Use With Most Toilet Tanks
  • Material Rubber
  • Size 1-1/4"
  • Green Environmental Attribute 100% Total Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list