SPUD COUPLING ASSEMBLY,TOILETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPUD COUPLING ASSEMBLY,TOILETS

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VEA3
  • Mfr. Model # 2VEA3
  • UNSPSC # 23153403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • For Use With Regal Flushometers
  • Includes Spud Coupling, Flange, Friction Ring, Slip Joint Gasket
  • Inlet (In.) -
  • Package Quantity 1
  • Item Spud Coupling Assembly
  • Size 1 1/2 x 3"
  • Type Toilets
  • Replaces -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list