Skip Content
SPUD 1IN HIGH PRESSURE FEMALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPUD 1IN HIGH PRESSURE FEMALE

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKGJF100DP
  • Mfr. Model # GJF100DP
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1850
  • Shipping Weight 0.55 lbs

Product Details

Ground joint coupling, 1 in. A non-metallic polymer seat is not subject to corrosion and offer resistance to chemicals and steam found in manufacturing facilities.

Technical Specs

  • Item High Pressure Female Spud
  • Saturated Steam Pressure 400 PSI
  • Hex Size 49mm
  • Temp. Range -60? C - 232? C
  • Max. Pressure 600 PSI
  • Specific Fitting Shape Coupling
  • Basic Fitting Shape Coupling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list