Skip Content
SPROCKET GTR-80G-8M-12 2012TL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET GTR-80G-8M-12 2012TL

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR20296096
  • Mfr. Model # 20296096
  • UNSPSC # 31171900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.789 lbs

Product Details

Designed to be a part of an efficient synchronous drive system. Falcon Pd drive system can decrease operating noise when converting from a poly chain system.

Technical Specs

  • Bushing Required 2012
  • Type 8 mm Pitch Falcon Pd Synchronous Drive Sprockets
  • Width (mm) 12
  • Bore Dia. (In.) 2.125
  • For Use With 12mm Belt
  • Item Pulley
  • Material Cast Iron
  • Max. Bore (In.) 54
  • Outside Dia. (In.) 7.958
  • Number of Grooves 80
  • Outside Dia. (mm) 202.12
  • Pitch Dia. (In.) 8.021
  • Width (In.) 1.260
  • Pitch (In.) 0.315
  • Bore Type Bushed
  • Max. Bore (mm) 12.7
  • Pitch (mm) 8
  • Bore Dia. (mm) 0.500
  • Pitch Dia. (mm) 203.719

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list