Skip Content
SPROCKET GTR-50G-8M-36 2012TL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET GTR-50G-8M-36 2012TL

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR20296084
  • Mfr. Model # 20296084
  • UNSPSC # 31171900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.677 lbs

Product Details

Designed to be a part of an efficient synchronous drive system. Falcon Pd drive system can decrease operating noise when converting from a poly chain system.

Technical Specs

  • Type 8 mm Pitch Falcon Pd Synchronous Drive Sprockets
  • Bushing Required 2012
  • Width (mm) 36
  • Bore Dia. (In.) 2.125
  • Item Pulley
  • For Use With 36mm Belt
  • Flange Dia. (In.) 5.158
  • Max. Bore (In.) 54
  • Outside Dia. (In.) 0.501
  • Material Cast Iron
  • Number of Grooves 50
  • Outside Dia. (mm) 127.324
  • Pitch Dia. (In.) 5.013
  • Pitch (In.) 0.315
  • Bore Type Bushed
  • Bore Dia. (mm) 0.500
  • Width (In.) 1.772
  • Pitch (mm) 8
  • Flange Dia. (mm) 131
  • Pitch Dia. (mm) 127.324
  • Max. Bore (mm) 12.7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list