SPROCKET GTR-50G-8M-12 2012TL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPROCKET GTR-50G-8M-12 2012TL

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR20296082
  • Mfr. Model # 20296082
  • UNSPSC # 31171900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.093 lbs

Product Details

Designed to be a part of an efficient synchronous drive system. Falcon Pd drive system can decrease operating noise when converting from a poly chain system.

Technical Specs

  • Type 8 mm Pitch Falcon Pd Synchronous Drive Sprockets
  • Width (mm) 12
  • Bushing Required 2012
  • Bore Dia. (In.) 2.125
  • Flange Dia. (In.) 5.158
  • For Use With 12mm Belt
  • Material Cast Iron
  • Item Pulley
  • Outside Dia. (In.) 0.501
  • Max. Bore (In.) 54
  • Number of Grooves 50
  • Outside Dia. (mm) 127.324
  • Pitch Dia. (In.) 5.013
  • Width (In.) 1.260
  • Pitch (mm) 8
  • Pitch (In.) 0.315
  • Bore Dia. (mm) 0.500
  • Max. Bore (mm) 12.7
  • Bore Type Bushed
  • Flange Dia. (mm) 131
  • Pitch Dia. (mm) 127.324

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list