SPROCKET GTR-36G-8M-36 1615TL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPROCKET GTR-36G-8M-36 1615TL

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR20296064
  • Mfr. Model # 20296064
  • UNSPSC # 31171900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.663 lbs

Product Details

Designed to be a part of an efficient synchronous drive system. Falcon Pd drive system can decrease operating noise when converting from a poly chain system.

Technical Specs

  • Bushing Required 1615
  • Width (mm) 36
  • Type 8 mm Pitch Falcon Pd Synchronous Drive Sprockets
  • Flange Dia. (In.) 3.859
  • Bore Dia. (In.) 1.688
  • For Use With 36mm Belt
  • Item Pulley
  • Material Cast Iron
  • Max. Bore (In.) 42
  • Number of Grooves 36
  • Outside Dia. (mm) 90.07
  • Outside Dia. (In.) 3.547
  • Pitch Dia. (In.) 3.610
  • Width (In.) 1.772
  • Pitch (In.) 0.315
  • Bore Type Bushed
  • Bore Dia. (mm) 0.500
  • Pitch (mm) 8
  • Max. Bore (mm) 12.7
  • Flange Dia. (mm) 98
  • Pitch Dia. (mm) 91.674

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list