!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPROCKET GTR-32G-8M-36 1615TL

SPROCKET GTR-32G-8M-36 1615TL

CONTINENTAL CONTITECH

SPROCKET GTR-32G-8M-36 1615TL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPROCKET GTR-32G-8M-36 1615TL

SPROCKET GTR-32G-8M-36 1615TL

CONTINENTAL CONTITECH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GYR20296056
  • Mfr. Model # 20296056
  • UNSPSC # 31171900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.915 lbs

Product Details

Designed to be a part of an efficient synchronous drive system. Falcon Pd drive system can decrease operating noise when converting from a poly chain system.

Technical Specs

  • Gearbelt Series - Timing Belts Falcon
  • Number of Grooves - Timing Belt Pulleys 32
  • Width - Timing Belt Pulleys 36 mm
  • Bushing Required - Timing Belt Pulleys 1615
  • Flange Dia. 88
  • Pitch - Timing Belt Pulleys 8 mm
  • Bore Type - Timing Belt Pulleys Bushed
  • Material - Timing Belt Pulleys Steel
  • Max. Bore Dia. - Timing Belt Pulleys 12.7 mm
  • For Use With 36mm Belt

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list