Skip Content
SPROCKET GTR-32G-14M-37 2012T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPROCKET GTR-32G-14M-37 2012T

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR20296110
  • Mfr. Model # 20296110
  • UNSPSC # 31171900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.362 lbs

Product Details

Designed to be a part of an efficient synchronous drive system. Falcon Pd drive system can decrease operating noise when converting from a poly chain system.

Technical Specs

  • Bushing Required 2012
  • Width (mm) 37
  • Type 14 mm Pitch Falcon Pd Synchronous Drive Sprockets
  • For Use With 14mm Pitch 37mm Belt
  • Item Sprocket
  • Material Cast Iron
  • Number of Grooves 32
  • Outside Dia. (mm) 139.8
  • Outside Dia. (In.) 5.50
  • Pitch Dia. (In.) 5.610
  • Width (In.) 1.460
  • Bore Type Bushed
  • Pitch (In.) 0.55
  • Pitch Dia. (mm) 142.6
  • Pitch (mm) 14.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list