SPROCKET GTR-30G-14M-37 2012T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPROCKET GTR-30G-14M-37 2012T

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR20296108
  • Mfr. Model # 20296108
  • UNSPSC # 31171900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.833 lbs

Product Details

Designed to be a part of an efficient synchronous drive system. Falcon Pd drive system can decrease operating noise when converting from a poly chain system.

Technical Specs

  • Bushing Required 2012
  • Width (mm) 37
  • Type 14 mm Pitch Falcon Pd Synchronous Drive Sprockets
  • Item Sprocket
  • For Use With 14mm Pitch 37mm Belt
  • Material Cast Iron
  • Outside Dia. (In.) 5.15
  • Number of Grooves 30
  • Pitch Dia. (In.) 5.260
  • Outside Dia. (mm) 130.9
  • Width (In.) 1.460
  • Pitch (In.) 0.55
  • Bore Type Bushed
  • Pitch (mm) 14.0
  • Pitch Dia. (mm) 133.7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list