Skip Content
SPROCKET GTR-28G-14M-20 2012T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET GTR-28G-14M-20 2012T

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR20296104
  • Mfr. Model # 20296104
  • UNSPSC # 31171900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.83 lbs

Product Details

Designed to be a part of an efficient synchronous drive system. Falcon Pd drive system can decrease operating noise when converting from a poly chain system.

Technical Specs

  • Type 14 mm Pitch Falcon Pd Synchronous Drive Sprockets
  • Bushing Required 2012
  • Width (mm) 20
  • For Use With 14mm Pitch 20mm Belt
  • Item Sprocket
  • Material Cast Iron
  • Outside Dia. (In.) 4.800
  • Number of Grooves 28
  • Outside Dia. (mm) 122.0
  • Pitch Dia. (In.) 4.910
  • Pitch (In.) 0.55
  • Width (In.) 0.790
  • Pitch (mm) 14.0
  • Bore Type Bushed
  • Pitch Dia. (mm) 124.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list