Skip Content
SPROCKET GTR-25G-8M-21 1108TL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET GTR-25G-8M-21 1108TL

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR20296045
  • Mfr. Model # 20296045
  • UNSPSC # 31171900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.144 lbs

Product Details

Designed to be a part of an efficient synchronous drive system. Falcon Pd drive system can decrease operating noise when converting from a poly chain system.

Technical Specs

  • Bushing Required 1108
  • Type 8 mm Pitch Falcon Pd Synchronous Drive Sprockets
  • Width (mm) 21
  • Bore Dia. (In.) 1
  • Flange Dia. (In.) 2.638
  • For Use With 21mm Belt
  • Item Pulley
  • Material Cast Iron
  • Outside Dia. (In.) 2.444
  • Outside Dia. (mm) 62.06
  • Max. Bore (In.) 25
  • Number of Grooves 25
  • Pitch Dia. (In.) 2.507
  • Width (In.) 1.182
  • Pitch (In.) 0.315
  • Bore Type Bushed
  • Max. Bore (mm) 12.7
  • Pitch Dia. (mm) 63.662
  • Bore Dia. (mm) 0.500
  • Pitch (mm) 8
  • Flange Dia. (mm) 67

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list