SPROCKET GTR-22G-8M-21 1008TL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPROCKET GTR-22G-8M-21 1008TL

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR20296043
  • Mfr. Model # 20296043
  • UNSPSC # 31171900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Product Details

Designed to be a part of an efficient synchronous drive system. Falcon Pd drive system can decrease operating noise when converting from a poly chain system.

Technical Specs

  • Bushing Required 1008
  • Type 8 mm Pitch Falcon Pd Synchronous Drive Sprockets
  • Width (mm) 21
  • Item Gearbelt Pulley
  • For Use With 21mm Belt
  • Material Cast Iron
  • Number of Grooves 22
  • Outside Dia. (mm) 54.42
  • Outside Dia. (In.) 2.150
  • Pitch Dia. (In.) 2.210
  • Width (In.) 0.830
  • Pitch (In.) 0.31
  • Bore Type Bushed
  • Pitch Dia. (mm) 56.023
  • Pitch (mm) 8.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list