Skip Content
SPROCKET ANSI 60 OD 2.511IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET ANSI 60 OD 2.511IN

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6G023
  • Mfr. Model # 6G023
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Bore Dia. (In.) 1
  • For Use With -
  • Includes Standard Keyway and 2 Set Screws
  • Item Single Strand Sprocket
  • Outside Dia. (In.) 2.511
  • Number of Teeth 9
  • Type Fixed Bore
  • Pitch Dia. (In.) 2.193
  • Keyseat Size (In.) 1/4 x 1/8
  • Set Screw Dia. (In.) 5/16
  • Setscrew Location Directly Over Keyway and 90 Degrees from Keyway
  • ANSI Sprocket Number 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list