Skip Content
SPROCKET,6.147 OD,#60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET,6.147 OD,#60

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6G076
  • Mfr. Model # 6G076
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Bore Dia. (In.) 1
  • Includes Standard Keyway and 2 Set Screws
  • For Use With -
  • Item Single Strand Sprocket
  • Number of Teeth 24
  • Outside Dia. (In.) 6.147
  • Pitch Dia. (In.) 5.746
  • Setscrew Location Directly Over Keyway and 90 Degrees from Keyway
  • Keyseat Size (In.) 1/4 x 1/8
  • Type Fixed Bore
  • Set Screw Dia. (In.) 5/16
  • ANSI Sprocket Number 60

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List