Skip Content
SPROCKET,5.907 OD,#60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET,5.907 OD,#60

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6G070
  • Mfr. Model # 6G070
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • Bore Dia. (In.) 1
  • Includes Standard Keyway and 2 Set Screws
  • Item Single Strand Sprocket
  • For Use With -
  • Number of Teeth 23
  • Pitch Dia. (In.) 5.508
  • Outside Dia. (In.) 5.907
  • Type Fixed Bore
  • Set Screw Dia. (In.) 5/16
  • Keyseat Size (In.) 1/4 x 1/8
  • ANSI Sprocket Number 60
  • Setscrew Location Directly Over Keyway and 90 Degrees from Keyway

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list