Skip Content
SPROCKET 4.098 OD NO.40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET 4.098 OD NO.40

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L143
  • Mfr. Model # 1L143
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • For Use With -
  • Item Single Strand Sprocket
  • Includes Standard Keyway and 2 Set Screws
  • Number of Teeth 24
  • Outside Dia. (In.) 4.098
  • Bore Dia. (In.) 3/4
  • Pitch Dia. (In.) 3.831
  • Type Fixed Bore
  • Set Screw Dia. (In.) 1/4
  • Setscrew Location Directly Over Keyway and 90 Degrees from Keyway
  • Keyseat Size (In.) 3/16 x 3/32
  • ANSI Sprocket Number 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list