Skip Content
SPROCKET,3.978 OD,#60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET,3.978 OD,#60

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L185
  • Mfr. Model # 1L185
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Bore Dia. (In.) 1-1/4
  • Number of Teeth 15
  • For Use With -
  • Outside Dia. (In.) 3.978
  • Pitch Dia. (In.) 3.608
  • Type Fixed Bore
  • Item Single Strand Sprocket
  • Keyseat Size (In.) 1/4 x 1/8
  • Includes Standard Keyway and 2 Set Screws
  • Set Screw Dia. (In.) 5/16
  • ANSI Sprocket Number 60
  • Setscrew Location Directly Over Keyway and 90 Degrees from Keyway

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List