Skip Content
SPROCKET,3.517 OD,#50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET,3.517 OD,#50

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L162
  • Mfr. Model # 1L162
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Bore Dia. (In.) 1
  • For Use With -
  • Number of Teeth 16
  • Includes Standard Keyway and 2 Set Screws
  • Item Single Strand Sprocket
  • Outside Dia. (In.) 3.517
  • Pitch Dia. (In.) 3.204
  • Type Fixed Bore
  • Setscrew Location Directly Over Keyway and 90 Degrees from Keyway
  • Set Screw Dia. (In.) 5/16
  • Keyseat Size (In.) 1/4 x 1/8
  • ANSI Sprocket Number 50

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List