Skip Content
SPROCKET 3.457OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET 3.457OD

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L142
  • Mfr. Model # 1L142
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Bore Dia. (In.) 1
  • For Use With -
  • Item Single Strand Sprocket
  • Includes Standard Keyway and 2 Set Screws
  • Number of Teeth 20
  • Type Fixed Bore
  • Outside Dia. (In.) 3.457
  • Pitch Dia. (In.) 3.196
  • Keyseat Size (In.) 1/4 x 1/8
  • Setscrew Location Directly Over Keyway and 90 Degrees from Keyway
  • Set Screw Dia. (In.) 5/16
  • ANSI Sprocket Number 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list