Skip Content
SPROCKET,3.249 OD,#60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET,3.249 OD,#60

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L176
  • Mfr. Model # 1L176
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Includes Standard Keyway and 2 Set Screws
  • For Use With -
  • Bore Dia. (In.) 1
  • Item Single Strand Sprocket
  • Outside Dia. (In.) 3.249
  • Number of Teeth 12
  • Type Fixed Bore
  • Pitch Dia. (In.) 2.898
  • Keyseat Size (In.) 1/4 x 1/8
  • Set Screw Dia. (In.) 5/16
  • Setscrew Location Directly Over Keyway and 90 Degrees from Keyway
  • ANSI Sprocket Number 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list