Skip Content
SPROCKET,2.974 OD,#40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET,2.974 OD,#40

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L132
  • Mfr. Model # 1L132
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Includes Standard Keyway and 2 Set Screws
  • Bore Dia. (In.) 7/8
  • Item Single Strand Sprocket
  • For Use With -
  • Number of Teeth 17
  • Outside Dia. (In.) 2.974
  • Type Fixed Bore
  • Keyseat Size (In.) 3/16 x 3/32
  • Set Screw Dia. (In.) 1/4
  • Setscrew Location Directly Over Keyway and 90 Degrees from Keyway
  • Pitch Dia. (In.) 2.721
  • ANSI Sprocket Number 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list