Skip Content
SPROCKET,2.814 OD,#40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET,2.814 OD,#40

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L129
  • Mfr. Model # 1L129
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Bore Dia. (In.) 1
  • For Use With -
  • Item Single Strand Sprocket
  • Includes Standard Keyway and 2 Set Screws
  • Number of Teeth 16
  • Outside Dia. (In.) 2.814
  • Type Fixed Bore
  • Pitch Dia. (In.) 2.563
  • Keyseat Size (In.) 1/4 x 1/8
  • Set Screw Dia. (In.) 5/16
  • Setscrew Location Directly Over Keyway and 90 Degrees from Keyway
  • ANSI Sprocket Number 40

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List