Skip Content
SPROCKET,2.814 OD,#40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET,2.814 OD,#40

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L127
  • Mfr. Model # 1L127
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Number of Teeth 16
  • Bore Dia. (In.) 3/4
  • For Use With -
  • Item Single Strand Sprocket
  • Outside Dia. (In.) 2.814
  • Includes Standard Keyway and 2 Set Screws
  • Pitch Dia. (In.) 2.563
  • Type Fixed Bore
  • Keyseat Size (In.) 3/16 x 3/32
  • Set Screw Dia. (In.) 1/4
  • Setscrew Location Directly Over Keyway and 90 Degrees from Keyway
  • ANSI Sprocket Number 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list