Skip Content
SPROCKET,2.708 OD,#50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET,2.708 OD,#50

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L934
  • Mfr. Model # 6L934
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Includes Standard Keyway and 2 Set Screws
  • For Use With -
  • Outside Dia. (In.) 2.708
  • Item Single Strand Sprocket
  • Number of Teeth 12
  • Pitch Dia. (In.) 2.415
  • Bore Dia. (In.) 1-1/4
  • Type Fixed Bore
  • Set Screw Dia. (In.) 5/16
  • Setscrew Location Directly Over Keyway and 90 Degrees from Keyway
  • Keyseat Size (In.) 1/4 x 1/8
  • ANSI Sprocket Number 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list