Skip Content
SPROCKET,2.708 OD,#50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET,2.708 OD,#50

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L149
  • Mfr. Model # 1L149
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Bore Dia. (In.) 3/4
  • Includes Standard Keyway and 2 Set Screws
  • Number of Teeth 12
  • Item Single Strand Sprocket
  • Outside Dia. (In.) 2.708
  • For Use With -
  • Type Fixed Bore
  • Keyseat Size (In.) 3/16 x 3/32
  • Setscrew Location Directly Over Keyway and 90 Degrees from Keyway
  • Set Screw Dia. (In.) 1/4
  • Pitch Dia. (In.) 2.415
  • ANSI Sprocket Number 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list