Skip Content
SPROCKET,2.593 OD,#35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET,2.593 OD,#35

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L814
  • Mfr. Model # 6L814
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Bore Dia. (In.) 1
  • Includes Standard Keyway and 2 Set Screws
  • Number of Teeth 20
  • For Use With -
  • Pitch Dia. (In.) 2.397
  • Outside Dia. (In.) 2.593
  • Item Single Strand Sprocket
  • Type Fixed Bore
  • Keyseat Size (In.) 1/4 x 1/8
  • Set Screw Dia. (In.) 5/16
  • ANSI Sprocket Number 35
  • Setscrew Location Directly Over Keyway and 90 Degrees from Keyway

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list