Skip Content
SPROCKET,2.352 OD,#35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET,2.352 OD,#35

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L803
  • Mfr. Model # 6L803
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • For Use With -
  • Bore Dia. (In.) 1/2
  • Includes Standard Keyway and 2 Set Screws
  • Item Single Strand Sprocket
  • Number of Teeth 18
  • Pitch Dia. (In.) 2.160
  • Outside Dia. (In.) 2.352
  • Type Fixed Bore
  • Set Screw Size #10-24
  • ANSI Sprocket Number 35
  • Setscrew Location Directly Over Keyway and 90 Degrees from Keyway
  • Keyseat Size (In.) 1/8 x 1/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list