Skip Content
SPROCKET,2.110 OD,#35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET,2.110 OD,#35

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L796
  • Mfr. Model # 6L796
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Bore Dia. (In.) 5/8
  • For Use With -
  • Item Single Strand Sprocket
  • Includes Standard Keyway and 2 Set Screws
  • Outside Dia. (In.) 2.110
  • Pitch Dia. (In.) 1.922
  • Type Fixed Bore
  • Keyseat Size (In.) 3/16 x 3/32
  • Number of Teeth 16
  • Setscrew Location Directly Over Keyway and 90 Degrees from Keyway
  • ANSI Sprocket Number 35
  • Set Screw Dia. (In.) 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list