Skip Content
SPROCKET,2.003 OD,#40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET,2.003 OD,#40

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L837
  • Mfr. Model # 6L837
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Bore Dia. (In.) 1/2
  • Includes Standard Keyway and 2 Set Screws
  • Item Single Strand Sprocket
  • For Use With -
  • Number of Teeth 11
  • Outside Dia. (In.) 2.003
  • Pitch Dia. (In.) 1.775
  • Set Screw Size #10-24
  • Keyseat Size (In.) 1/8 x 1/16
  • Setscrew Location Directly Over Keyway and 90 Degrees from Keyway
  • Type Fixed Bore
  • ANSI Sprocket Number 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list