Skip Content
SPROCKET,1.989 OD,#35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET,1.989 OD,#35

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L793
  • Mfr. Model # 6L793
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With -
  • Bore Dia. (In.) 3/4
  • Includes Standard Keyway and 2 Set Screws
  • Item Single Strand Sprocket
  • Outside Dia. (In.) 1.989
  • Type Fixed Bore
  • Pitch Dia. (In.) 1.804
  • Keyseat Size (In.) 3/16 x 3/32
  • Number of Teeth 15
  • Set Screw Dia. (In.) 1/4
  • Setscrew Location Directly Over Keyway and 90 Degrees from Keyway
  • ANSI Sprocket Number 35

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list