Skip Content
SPROCKET,1.870 OD,#35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET,1.870 OD,#35

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L790
  • Mfr. Model # 6L790
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Bore Dia. (In.) 3/4
  • For Use With -
  • Includes Standard Keyway and 2 Set Screws
  • Item Single Strand Sprocket
  • Outside Dia. (In.) 1.870
  • Number of Teeth 14
  • Pitch Dia. (In.) 1.685
  • Type Fixed Bore
  • Keyseat Size (In.) 3/16 x 3/32
  • Setscrew Location Directly Over Keyway and 90 Degrees from Keyway
  • Set Screw Dia. (In.) 1/4
  • ANSI Sprocket Number 35

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list