Skip Content
SPROCKET,1.839 OD,#41 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET,1.839 OD,#41

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L893
  • Mfr. Model # 6L893
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Bore Dia. (In.) 3/4
  • For Use With -
  • Includes Standard Keyway and 2 Set Screws
  • Number of Teeth 10
  • Item Single Strand Sprocket
  • Pitch Dia. (In.) 1.618
  • Outside Dia. (In.) 1.839
  • Keyseat Size (In.) 3/16 x 3/32
  • Type Fixed Bore
  • Set Screw Dia. (In.) 1/4
  • Setscrew Location Directly Over Keyway and 90 Degrees from Keyway
  • ANSI Sprocket Number 41

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list