Skip Content
SPROCKET,1.625 OD,#35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET,1.625 OD,#35

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L782
  • Mfr. Model # 6L782
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Bore Dia. (In.) 1/2
  • Includes Standard Keyway and 2 Set Screws
  • For Use With -
  • Item Single Strand Sprocket
  • Number of Teeth 12
  • Outside Dia. (In.) 1.625
  • Set Screw Size #10-24
  • Pitch Dia. (In.) 1.449
  • ANSI Sprocket Number 35
  • Type Fixed Bore
  • Setscrew Location Directly Over Keyway and 90 Degrees from Keyway
  • Keyseat Size (In.) 1/8 x 1/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list