Skip Content
SPROCKET,1.379 OD,#35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPROCKET,1.379 OD,#35

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L777
  • Mfr. Model # 6L777
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • For Use With -
  • Includes Standard Keyway and 2 Set Screws
  • Item Single Strand Sprocket
  • Bore Dia. (In.) 5/8
  • Pitch Dia. (In.) 1.214
  • Number of Teeth 10
  • Outside Dia. (In.) 1.379
  • Type Fixed Bore
  • Keyseat Size (In.) 3/16 x 3/32
  • Set Screw Dia. (In.) 1/4
  • ANSI Sprocket Number 35
  • Setscrew Location Directly Over Keyway and 90 Degrees from Keyway

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List