Skip Content
SPRNGCMLTCH MINI KNURLED STL ZINC P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPRNGCMLTCH MINI KNURLED STL ZINC P

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RPY7
  • Mfr. Model # 4RPY7
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Spring-Cam Latch
  • Panel Through Hole/Screw Size 7/64
  • Grip 1/16 to 5/32
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Steel
  • Catch/Latch Height 21/64"
  • Catch/Latch Width 2-5/16"
  • Catch/Latch Finish Zinc
  • Catch/Latch Depth 5/16"
  • Catch/Latch Type Cam
  • Catch/Latch Opening Action Turn
  • Adjustable No
  • Hole Prep Center Lines 7/8"
  • Mounting Hole Dia. 9/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list