SPRNGCAMLATCH SM SLOT STL ZINC PLTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRNGCAMLATCH SM SLOT STL ZINC PLTD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RPY8
  • Mfr. Model # 4RPY8
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Grip 1/16 to 1/4
  • Item Spring-Cam Latch
  • Panel Through Hole/Screw Size 7/64
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Steel
  • Catch/Latch Height 15/32"
  • Catch/Latch Depth 7/16"
  • Catch/Latch Finish Zinc
  • Catch/Latch Width 2-5/16"
  • Catch/Latch Type Cam
  • Catch/Latch Opening Action Turn
  • Hole Prep Center Lines 1-5/16"
  • Mounting Hole Dia. 13/32"
  • Adjustable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list