SPRNG-CAM LTCH KNURLED HEAD MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRNG-CAM LTCH KNURLED HEAD MED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RPY5
  • Mfr. Model # 4RPY5
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Spring-Cam Latch
  • Grip 1/16 to 3/8
  • Panel Through Hole/Screw Size 9/64
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Stainless Steel
  • Catch/Latch Finish Stainless Steel
  • Catch/Latch Height 11/16"
  • Catch/Latch Depth 11/16"
  • Catch/Latch Width 2-5/16"
  • Catch/Latch Type Cam
  • Catch/Latch Opening Action Turn
  • Mounting Hole Dia. 9/16"
  • Adjustable No
  • Hole Prep Center Lines 1-15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list