!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPRINKLER OSCILLATING 2600SQ FT

SPRINKLER OSCILLATING 2600SQ FT

MELNOR

SPRINKLER OSCILLATING 2600SQ FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRINKLER OSCILLATING 2600SQ FT

SPRINKLER OSCILLATING 2600SQ FT

MELNOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MLN261
  • Mfr. Model # 261
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Product Details

Oscillating sprinkler. Unique twin cam provides uniform area coverage. Low profile design resists tipping. Non-corrosive components for long term durability. Aluminum watering tube. Easy to use high visibility, simple, multi-position control system.

Technical Specs

  • Item Oscillating Sprinkler
  • Head Material Stainless Steel
  • Min. Water Pressure 20 PSI
  • Controls Multi-position
  • Spray Coverage 3000 sq ft
  • Hose Connection 3/4" GHT
  • Features Rust Proof Construction 15 Precision Nozzles Ensure Even Watering 36 Spray Patterns

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list