Skip Content
SPRINKLER HEAD TRIMMER, 3-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRINKLER HEAD TRIMMER, 3-1/2 IN

SEYMOUR MIDWEST KENYON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PGE7
  • Mfr. Model # 3PGE7
  • UNSPSC # 27112008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.98 lbs

Technical Specs

  • Handle Type T-Handle
  • Overall Length 33"
  • Handle Length 29"
  • Head Material Steel
  • Features Powder-Coated Steel, Step Plate for Ease of Use
  • Item Sprinkler Head Trimmer
  • Shaft 5/8" dia.
  • Handle Material Steel
  • Head Dia. 3 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list