Skip Content
SPRINKLER 3 -TUBE WATER HOSE 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SPRINKLER 3 -TUBE WATER HOSE 50

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GAR9985900
  • Mfr. Model # 9985900
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Stripe up delivers gentle mist to plants. Stripe down soaks ground without runoff. Crushproof brass couplings. Sprkinkler hose, 50 ft.

Technical Specs

  • Coupling Material Brass
  • Item Sprinkler Hose
  • Hose Length 50 ft.
  • Garden Hose Type Soaker Hose
  • Kink Resistant Yes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list