Skip Content
SPRINGANCHOR SWIVEL LCS BLK 3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRINGANCHOR SWIVEL LCS BLK 3/8-16

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ20065
  • Mfr. Model # Z20065
  • UNSPSC # 31161900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Swivel spring anchor, steel black oxide. Thread size 3/8-16, overall length 1-5/8 inches, thread length 1.250 inches, head height 0.360 inch, hole diameter 0.220 inch.

Technical Specs

  • Finish Black Oxide
  • Hole Dia. (In.) 0.220
  • Item Spring Anchor
  • Material Low Carbon Steel
  • Overall Length (In.) 1-5/8
  • Package Quantity 1
  • Type Swivel
  • Overall Length 1-5/8"
  • Thread Size 3/8-16
  • Hole Dia. 0.220"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list