SPRINGANCHOR SWIVEL LCS BLK 1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRINGANCHOR SWIVEL LCS BLK 1/4-20

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ20058
  • Mfr. Model # Z20058
  • UNSPSC # 31161900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Swivel spring anchor, steel black oxide. Thread size 1/4-20, overall length 1-1/4 inches, thread length 0.875 inch, head height 0.250 inch, and hole diameter 0.150 inch.

Technical Specs

  • Item Spring Anchor
  • Hole Dia. 0.150"
  • Overall Length 1-1/4"
  • Thread Length 0.875"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list